CDP3580
Description
CDP3580 GENERAL PURPOSE DC MOTOR ; 1.5HP 2500RPM DC 145TC 3524P TEFC F1
Part # CDP3580
BDI # 125603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted