M1558T
Description
M1558T AC MOTOR ; 5/1.3HP 1725/850RPM 3PH 60HZ 184T 3640M
Part # M1558T
BDI # 129748
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.04
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 5HP
Mounting Method:
Foot Mounted