UCME1014
Description
UCME1014 AXIAL FAN MOTOR ; 10-14 AIR OVERHP 3450RPM 3PH 60HZ 215Z 3
Part # UCME1014
BDI # 130664
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.69
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10 | 14HP
Mounting Method:
Foot Mounted