FDL3737TM
Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
215TTGND6526
Description
215TTGND6526 EP AC MOTOR ; 10HP 1800RPM EPFC 215TV
Part # U007B
BDI # 22330177
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
12.12
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 26.6/13.3 Ampere | 4 Poles
Mounting Method:
Rigid
CD2010P-2
Description
CD2010P-2 DC MOTOR ; 0219ATC 10HP 1750RPM 240 120 DPFG F1
Part # CD2010P-2
BDI # 125549
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
D5510P
Description
D5510P SHUNT WOUND DC MOTOR ; 10HP 1750/2300RPM DC 259AT TEFC F1
Part # D5510P
BDI # 126487
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
SCR Drive
Mounting Method:
Rigid