ECP84406T-5

COMPARE

ECP84406T-5

Description
ECP84406T-5 SEVERE DUTY MOTOR ; 150HP 1785RPM 3PH 60HZ 445T A4488M TEFC

BALDOR-RELIANCE

Part # ECP84406T-5

BDI # 126854

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4406T-5

COMPARE

ECP4406T-5

Description
ECP4406T-5 SEVERE DUTY MOTOR ; 150HP 1785RPM 3PH 60HZ 445T A4488M TEFC

BALDOR-RELIANCE

Part # ECP4406T-5

BDI # 126532

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM18302

COMPARE

LM18302

Description
LM18302 ; POR 150HP 3600 575 ODP 405TS

LEESON

Part # LM18302

BDI # 558495

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 150HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
170267.00

COMPARE

170267.00

Description
170267.00 ; POR 150 HP 3600 575 TEFC 445TS PREM EFF

LEESON

Part # 170267.00

BDI # 20182426

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3580
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Current Rating 130 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM15085

COMPARE

LM15085

Description
LM15085 ; POR 150 HP 1725 575V TEFC 445T

LEESON

Part # LM15085

BDI # 558082

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Overall Length - Inch: 43.07
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY