108372.00
Description
108372.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 180V
Part # 108372.00
BDI # 20181409
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108370.00
Description
108370.00 IEC DC MOTOR ; 75KW-1HP 1800RPM 80 IP54 180V
Part # 108370.00
BDI # 20181408
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 6.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
109077.00
Description
109077.00 WASHDOWN DUTY DC MOTOR ; 1HP 75KW 1750RPM IP55 180V
Part # 109077.00
BDI # 554338
Features
Enclosure:
TEFC | IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 7.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109090.00
Description
109090.00 WASHDOWN DUTY DC MOTOR ; 1HP 75KW 1750RPM IP55 180V
Part # 109090.00
BDI # 554351
Features
Enclosure:
TEFC | IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 7.5 Ampere | SCR Drive
Mounting Method:
C-Face
108023.00
Description
108023.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 180VDC NEMA TEFC
Part # 10802300
BDI # 554275
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid