E901A;143TTDR16056
Description
143TTDR16056 GP AC MOTOR ; 1HP 1760RPM DP 143T 3/60/200V
Part # E901A
BDI # 22327591
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Rigid
GT4001;143TTDR16042
Description
143TTDR16042 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/200V
Part # GT4001
BDI # 22327571
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Round Frame
GT5001;143TTFR16048
Description
143TTFR16048 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/200V
Part # GT5001
BDI # 22327687
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Round Frame
GT3001;143TTFR16047
Description
143TTFR16047 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JM 3/60/200V
Part # GT3001
BDI # 22327685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Rigid
EM3116T-8
Description
EM3116T-8 GENERAL PURPOSE MOTOR ; 1HP 1775RPM 3PH 60HZ 143T 3520M OPSB F1
Part # EM3116T-8
BDI # 127272
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted