108456.00
Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V
Part # 108456.00
BDI # 20181410
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
13.65
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108053.00
Description
108053.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 24VDC NEMA TEFC
Part # 108053.00
BDI # 20180960
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 39 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
109303.00
Description
109303.00 WASHDOWN MOTOR ; 1HP 1800RPM S56C TEFC 24VDC CONT. 40C
Part # 109303.00
BDI # 22850721
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.47
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 39 Ampere
Mounting Method:
C-Face | Rigid
CDP3445-V24
Description
CDP3445-V24 GENERAL PURPOSE DC MOTOR ; 1HP 1800RPM DC 56C 3435P TEFC F3 N
Part # CDP3445-V24
BDI # 125598
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
108455.00
Description
108455.00 LOW VOLTAGE DC MOTOR ; 75KW-1HP 1800RPM 80 IP54 24V
Part # 108455.00
BDI # 554304
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 39 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face