Page 1 of 7

Next

Compare
108230.00

COMPARE

108230.00

Description
108230.00 WASHDOWN MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 108230.00

BDI # 20182614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109088.00

COMPARE

109088.00

Description
109088.00 WASHDOWN DUTY DC MOTOR ; 1HP 1750RPM ZS56C TEFC 90V

LEESON

Part # 109088.00

BDI # 20182617

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.37

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 9.5 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
108020.00

COMPARE

108020.00

Description
108020.00 SCR DC MOTOR ; 1HP 2500RPM S56C TEFC 90V

LEESON

Part # 108020.00

BDI # 20180963

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.32

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108022.00

COMPARE

108022.00

Description
108022.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 10802200

BDI # 554274

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109075.00

COMPARE

109075.00

Description
109075.00 WASHDOWN DUTY DC MOTOR ; 1HP 1750RPM ZS56C TEFC 90V

LEESON

Part # 109075.00

BDI # 20182618

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.37

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 9.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY