ECP84408T-5
Description
ECP84408T-5 SEVERE DUTY MOTOR ; 250HP 1785RPM 3PH 60HZ 449T TEFC
Part # ECP84408T-5
BDI # 126860
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
46.57
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Mounting Method:
Foot Mounted