GT3007;145TTFR16067
Description
145TTFR16067 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JMV 3/60/200V
Part # GT3007
BDI # 22328149
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Rigid
C302B;145TTGN16504
Description
145TTGN16504 EP MOTOR ; 2/1.5HP 3600/3000 EPFC 3PH 230/460V
Part # C302B
BDI # 22328225
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 2 Poles
Mounting Method:
Round Frame
108458.00
Description
108458.00 IEC DC MOTOR ; 1.5KW-2HP 3000RPM 80D IP54 24V
Part # 108458.00
BDI # 20180506
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
17.14
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 78 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
VP3588-14
Description
VP3588-14 IEC METRIC MOTOR ; 2HP 3000RPM TEFC D90C MOTOR
Part # VP3588-14
BDI # 131362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.83
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3588D
Description
VP3588D IEC METRIC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2
Part # VP3588D
BDI # 131363
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid