Page 1 of 16

Next

Compare
O215;056C34D2112

COMPARE

O215;056C34D2112

Description
056C34D2112 HVAC MOTOR ; 3/4HP 3450RPM 56C 1/60/115/208230V

LEESON

Part # O215

BDI # 21589480

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.94
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 9.8/4.8-4.9 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
114315.00

COMPARE

114315.00

Description
114315.00 WASHDOWN MOTOR ; 3/4HP 1725RPM 56 TEFC /V

LEESON

Part # 114315.00

BDI # 554953

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.37
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.8/5.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
G657;056C17G5317

COMPARE

G657;056C17G5317

Description
056C17G5317 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 1/60/115/208230V

LEESON

Part # G657

BDI # 20183257

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11/5.4-5.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
113582.00

COMPARE

113582.00

Description
113582.00 WASHDOWN MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V

LEESON

Part # 113582.00

BDI # 554675

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10/5.2-5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
G857;056C17G5322

COMPARE

G857;056C17G5322

Description
056C17G5322 EP AC MOTOR ; 3/4HP 1725RPM 56C 1/60/115/208230

LEESON

Part # G857

BDI # 20183260

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.44
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11/5.4-5.5 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY