CDMG2333
        
            Description
            
            CDMG2333 DC MOTOR ; 0328ATC 33KWKW 1750RPM 230 230 DPFG F2
    
Part # CDMG2333
BDI # 125577
Features
        
                            Enclosure:
                            
                                DPFG
                        
        
                            Shaft Diameter - Inch:
                            
                                2.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.975
                        
        
                            Overall Length - Inch:
                            
                                34.63
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                33HP
                        
        
                            Other Features:
                            
                                Lifting Magnet
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
DMG2333
        
            Description
            
            DMG2333 LIFTING MAGNET GENERATOR ; 0328AT 33KWKW 1750RPM 230 230 DPFG F2
    
Part # DMG2333
BDI # 126539
Features
        
                            Enclosure:
                            
                                DPFG
                        
        
                            Shaft Diameter - Inch:
                            
                                2.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.975
                        
        
                            Overall Length - Inch:
                            
                                34.63
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                33HP
                        
        
                            Other Features:
                            
                                Lifting Magnet
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid