ECP44352T-4
Description
ECP44352T-4 SEVERE DUTY MOTOR ; 350HP 3565RPM 3PH 60HZ 449TS A44144M TEF
Part # ECP44352T-4
BDI # 126725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Mounting Method:
Foot Mounted