ECP3661T-5
Description
ECP3661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
Part # ECP3661T-5
BDI # 126621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
191492.00
Description
191492.00 WASHDOWN MOTOR ; 3HP 3450RPM 145TC TEFC 230/460V
Part # 191492.00
BDI # 20181227
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8-7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
120824.00
Description
120824.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 TEFC 230V 1PH 60HZ
Part # 120824.00
BDI # 20181229
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.43
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
C-Face
R399A;090LT34FH6520
Description
090LT34FH6520 GP AC MOTOR ; 3HP 3600RPM TEFC 90LD 3/60/230/460V
Part # R399A
BDI # 22327412
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500/2875
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid