115048.00

COMPARE

115048.00

Description
115048.00 GENERAL PURPOSE AC MOTOR ; 3HP 56HC FRM 3600RPM 208-230VAC 60HZ

LEESON

Part # 115048.00

BDI # 20183628

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 14-13 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
D316;056B34F5328

COMPARE

D316;056B34F5328

Description
056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208230V

LEESON

Part # D316

BDI # 22326120

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 13.1 To 11.8 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
LM24748

COMPARE

LM24748

Description
LM24748 ; POR 3.0 HP 3600 208/230 TEFC 145T

LEESON

Part # LM24748

BDI # 559292

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Overload Protection
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY