120998.00
        
            Description
            
            120998.00 GENERAL PURPOSE AC MOTOR ; 4HP 3450RPM 145 /230V 1PH 60HZ
    
Part # 120998.00
BDI # 20183885
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Overall Length - Inch:
                            
                                12.86
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                4HP
                        
        
                            Other Features:
                            
                                Current Rating 17.6 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame