Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.875
                        
        
                            Sync RPM:
                            
                                1800/1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                47.625
                        
        
                            Overall Length - Inch:
                            
                                27.76
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                6.7 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1227T
        
            Description
            
            M1227T AC MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T 4040
    
Part # M1227T
BDI # 129724
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.875
                        
        
                            Sync RPM:
                            
                                1800/1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                47.625
                        
        
                            Overall Length - Inch:
                            
                                23.81
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                6.7 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted