UCL7510
        
            Description
            
            UCL7510 AC MOTOR ; 7.5-10.5 AIR OVERHP 3450RPM 1PH 60HZ 215
    
Part # UCL7510
BDI # 130652
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                17.44
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2 | 10-1/2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted