Page 1 of 32

Next

Compare
E186XW20OAZA0029A1

COMPARE

E186XW20OAZA0029A1

Description
E186XW20OAZA0029A1 AC MOTOR ; 460V 3PH 7.5HP 2300RPM OPEN PMAC 8.00BC

LEESON

Part # UM1425

BDI # 22334179

Features

Enclosure: OAO
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 10 Ampere | 20 Poles
Sync RPM: 2300

Hertz: 60
Overall Length - Inch: 3.95
Current: AC
Voltage: 460
Mounting Method: T-Slot

Price Inventory : Available to order
Loading Price
QTY
E186XW20OAZA0031A1

COMPARE

E186XW20OAZA0031A1

Description
E186XW20OAZA0031A1 AC MOTOR ; 460V 3PH 7.5HP 4100RPM OPEN PMAC 8.00BC

LEESON

Part # UM1423

BDI # 22334183

Features

Enclosure: OAO
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 10.2 Ampere | 20 Poles
Sync RPM: 4100

Hertz: 60
Overall Length - Inch: 3.95
Current: AC
Voltage: 460
Mounting Method: T-Slot

Price Inventory : Available to order
Loading Price
QTY
EM3769T

COMPARE

EM3769T

Description
EM3769T GENERAL PURPOSE AC MOTOR ; 7.5HP 3500RPM 3PH 60HZ 213T 0724M TEFC F

BALDOR-RELIANCE

Part # EM3769T

BDI # 127392

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CESSWDM3710T

COMPARE

CESSWDM3710T

Description
CESSWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3740M TEFC

BALDOR-RELIANCE

Part # CESSWDM3710T

BDI # 125902

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3311T

COMPARE

EM3311T

Description
EM3311T GENERAL PURPOSE MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3734M OPSB F

BALDOR-RELIANCE

Part # EM3311T

BDI # 127303

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY