E110037.00

COMPARE

E110037.00

Description
E110037.00 GENERAL PURPOSE AC MOTOR ; POR 1.5HP 1725RPM 56 115/230V 1PH 60HZ

LEESON

Part # E110037.00

BDI # 22502496

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.87
Inch - Metric: Inch
Horse Power: 1 1/2HP
Other Features: Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY