Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
B3/B5 Face | Rigid
192026.00
Description
192026.00 IEC METRIC MOTOR ; POR 1/3HP 25KW 1130/915RPM 80 IP55
Part # 192026.00
BDI # 556408
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
B3/B5 Face | Rigid
192045.00
Description
192045.00 IEC METRIC MOTOR ; POR 3/4HP 55KW 1690/1390RPM 80 IP55
Part # 192045.00
BDI # 556425
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method:
B3/B5 Face | Rigid