192259.00
Description
192259.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM 80 IEC TEFC 1PH 60HZ
Part # 192259.00
BDI # 22850787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9/4.5 Ampere | 4 Poles
Mounting Method:
B3 Face
192261.00
Description
192261.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 80 IEC TEFC 1PH 60HZ
Part # 192261.00
BDI # 22850791
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
B3 Face
090LT17FH5326
Description
090LT17FH5326 GP AC MOTOR ; 2HP 1800 TEFC 90L 3/60/230/460
Part # R319
BDI # 27212354
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1710
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
B3 Face
R301;063T17FH5326
Description
063T17FH5326 GP AC MOTOR ; 1/4HP 1800RPM TEFC 63 3/60/230/460V
Part # R301
BDI # 22327238
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
1700/1380
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
B3 Face
071T17FH5326
Description
071T17FH5326 IEC MOTOR ; 1/3HP 1800RPM TEFC 71 3/60 230/460V AL
Part # R304
BDI # 22327268
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1700/1380
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.4/0.7 Ampere | 4 Poles
Mounting Method:
B3 Face