M1130153.00
Description
M1130153.00 METRIC DC MOTOR ; 25KW 1/3HP 3000RPM
Part # M1130153
BDI # 20181027
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
9.5
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 2.4 Ampere | Optional B3 Foot Mount
Mounting Method:
B5 Face