D311;056C34F5301
Description
056C34F5301 GP AC MOTOR ; 1/2HP 3450RPM TEFC 56C 1/60/115/208230V
Part # D311
BDI # 22326304
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.4/4 To 4.2 Ampere | 2 Poles
Mounting Method:
Bolt-On
G574;056B17F5305
Description
056B17F5305 GP AC MOTOR ; 11/2HP 1725 TEFC 56HC 1PH 115/208230V
Part # G574
BDI # 22326012
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method:
Bolt-On
D312;056C34F5302
Description
056C34F5302 FAN/BLOWER MOTOR ; 3/4HP 3450RPM TEFC 56C 1/60/115/208230V
Part # D312
BDI # 22326306
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.3 To 5.3 Ampere | 2 Poles
Mounting Method:
Bolt-On
Y369;145THFR5330
Description
145THFR5330 INVERTER DUTY MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/575V
Part # Y369
BDI # 22327859
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
Bolt-On
D452;056T17F5349
Description
056T17F5349 BRAKE AC MOTOR ; 1/2HP 1725RPM TEFC 56C 3PH 208230/460V
Part # D452
BDI # 22326832
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3 To 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Bolt-On