191231.00
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
Part # 19123100
BDI # 17099222
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted
113281.00
Description
113281.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H 1PH 60HZ 115/208-230V
Part # 113281.00
BDI # 20183089
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.88
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
191233.00
Description
191233.00 GENERAL PURPOSE MOTOR ; 75HP 3450RPM 56 TENV/575V 3PH 60HZ
Part # 191233.00
BDI # 20181402
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted
D313;056C34F5303
Description
056C34F5303 GP AC MOTOR ; 1HP 3450RPM TEFC 56C 1/60/115/208230V
Part # D313
BDI # 20181596
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.2/5.7-5.6 Ampere | 2 Poles
Mounting Method:
C-Face | Foot Mounted
G573;056C17F5323
Description
056C17F5323 GP AC MOTOR ; 1 1725 TEFC 56HC 1/60/115/208230
Part # G573
BDI # 21450123
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
C-Face | Foot Mounted