191547.00
        
            Description
            
            191547.00 WASHDOWN MOTOR ; 1/2HP 1725RPM 48Y 115/230V 1PH 60HZ
    
Part # 191547.00
BDI # 22501502
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 5.2/2.6 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Extended Stud | Round Frame
                        
        
191543.00
        
            Description
            
            191543.00 WASHDOWN MOTOR ; 1/4HP 1735RPM 115/230V 1PH 60HZ
    
Part # 191543.00
BDI # 22501500
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1735
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4HP
                        
        
                            Other Features:
                            
                                Current Rating 2.6/1.3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Extended Stud | Round Frame
                        
        
191545.00
        
            Description
            
            191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ
    
Part # 191545.00
BDI # 24535555
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1755
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 3/1.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Extended Stud | Round Frame
                        
        
X400;048A11O2017
        
            Description
            
            048A11O2017 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/460V
    
Part # X400
BDI # 22325521
Features
        
                            Enclosure:
                            
                                OAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1075
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                4.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.4 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Extended Stud | Round Frame
                        
        
X467;048A17T87
        
            Description
            
            048A17T87 CONDENSER FAN MOTOR ; 1/4HP 1625RPM TENV 48Y 1/60/208230V
    
Part # X467
BDI # 22325719
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1625
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4HP
                        
        
                            Other Features:
                            
                                Current Rating 2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Extended Stud | Round Frame