34-6585Z306
Description
34-6585Z306 ; .75HP 3500RPM DC 56C 3428D TEFC F1 N
Part # 34-6585Z306
BDI # 20107813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14
Current:
DC
Voltage:
100
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
T18-0058-0215
Description
T18-0058-0215 ; POR 1.5HP 3500RPM 125/250V DC MOTOR
Part # T18-0058-0215
BDI # 21821986
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
24.5
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
F1 Face