ECP44304TR-4
Description
ECP44304TR-4 SEVERE DUTY MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC
Part # ECP44304TR-4
BDI # 126724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44302T-4
Description
ECP44302T-4 SEVERE DUTY MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF
Part # ECP44302T-4
BDI # 126722
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44304T-4
Description
ECP44304T-4 SEVERE DUTY MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC
Part # ECP44304T-4
BDI # 126723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty or Premium Efficient
Mounting Method:
Foot Mounted
L1205-50
Description
L1205-50 GENERAL AC MOTOR ; .33/KW .25 2900RPM 1PH 50HZ 48 3416LC OP
Part # L1205-50
BDI # 129349
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.13
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Mounting Method:
Foot Mounted