Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                31.44
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                15HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Foot Mounted | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                DPBV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.362
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60
                        
        
                            Overall Length - Inch:
                            
                                49.764
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                75HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                180
                        
        
                            Mounting Method:
                            
                                Foot Mounted | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                33.19
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                15HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Foot Mounted | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.624
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                66.65
                        
        
                            Overall Length - Inch:
                            
                                39.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                20HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                203.2
                        
        
                            Mounting Method:
                            
                                Foot Mounted | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                2900
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                32.06
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Foot Mounted | F1 Face