B412843

Description
B412843 ; POR 1150RPM 250HP DC MOTOR

BALDOR-RELIANCE

Part # B412843

BDI # 21800274

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.625
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 254
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY