100146.00
Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ
Part # 100146.00
BDI # 20183331
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
113642.00
Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 11364200
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
5KC46JN0330T
Description
5KC46JN0330T AC MOTOR ; 1/2HP 1425RPM DP 56 1/50/110/220V
Part # C439
BDI # 17090080
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN9680X
Description
5KH39QN9680X GENERAL PURPOSE MOTOR ; 1/2 1725 DP 56 1/60/115
Part # 4601
BDI # 17064965
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.3 Ampere | 4 Poles
Mounting Method:
Resilient
5KC36JN267
Description
5KC36JN267 GENERAL PURPOSE MOTOR ; 1/2 HP 1 PH 115/230 V 3450RPM
Part # C219
BDI # 17090161
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles
Mounting Method:
Resilient