5KH37NNA768X
Description
5KH37NNA768X GP AC MOTOR ; 3/4HP 1725RPM DP 56Z 1/60/115V
Part # H908
BDI # 17092009
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 4 Poles
Mounting Method:
Rigid
H907;5KH37NNA768
Description
5KH37NNA768 GP AC MOTOR ; 3/4HP 1725RPM DP 56Z 1/60/115V
Part # H907
BDI # 17092008
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 4 Poles
Mounting Method:
Rigid
S026;048S17D2113
Description
048S17D2113 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # S026
BDI # 22325825
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Rigid
S003;048S17D2089
Description
048S17D2089 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115V
Part # S003
BDI # 22325813
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Rigid
H902;5KH32DNA612X
Description
5KH32DNA612X GP AC MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115V
Part # H902
BDI # 17092003
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Rigid