A099261.00
        
            Description
            
            A099261.00 HVAC/FAN MOTOR ; 1/3HP 1075RPM 48Z 115/230V
    
Part # A099261.00
BDI # 20184461
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                76.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 3.5/1.75 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid | Thru Bolt