F780;5KCP49UN9837S
        
            Description
            
            5KCP49UN9837S FARM DUTY AC MOTOR ; 1/2HP 850RPM TENV 56Y 1/60/208230V
    
Part # F780
BDI # 20181774
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                11.91
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 3.7-3.6 Ampere | 8 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame | Thru Bolt
                        
        
P239;5KCP33GNA471S
        
            Description
            
            5KCP33GNA471S FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48Z 1/60/115/230V
    
Part # P239
BDI # 20181891
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                10.18
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame | Thru Bolt
                        
        
X458;048A11T580
        
            Description
            
            048A11T580 CONDENSER FAN MOTOR ; 1/2HP 1075RPM 48Y 460V TEAO 1PH
    
Part # X458
BDI # 21537257
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.4 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame | Thru Bolt
                        
        
P190;5KCP49ZN9617T
        
            Description
            
            5KCP49ZN9617T CONDENSER FAN MOTOR ; 1HP 1200RPM OPEN 56Z 1/60/200230/460V
    
Part # P190
BDI # 17093929
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                15.21
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 6.7-6.8 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame | Thru Bolt
                        
        
X028;048A11T2022
        
            Description
            
            048A11T2022 FARM DUTY AC MOTOR ; 1/3HP 1075RPM TENV 48Y 1/60/115/230V
    
Part # X028
BDI # 20181876
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                10.84
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 4.2/2.1 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame | Thru Bolt