Page 1 of 3

Next

Compare
M099250.00

COMPARE

M099250.00

Description
M099250.00 AGRICULTURAL MOTOR ; POR 0.5HP 1PH 900RPM 115/230V TEAO

LEESON

Part # M099250.00

BDI # 557340

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Agricultural
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC144A

COMPARE

YPC144A

Description
YPC144A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1625RPM 1PH 60HZ 48YZ 3408C TEAO F

BALDOR-RELIANCE

Part # YPC144A

BDI # 132093

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC164A

COMPARE

YPC164A

Description
YPC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1075RPM 1PH 60HZ 48YZ 3411C TEAO F

BALDOR-RELIANCE

Part # YPC164A

BDI # 132095

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC244A

COMPARE

YPC244A

Description
YPC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1625RPM 1PH 60HZ 48YZ 3411C TEAO F

BALDOR-RELIANCE

Part # YPC244A

BDI # 132096

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.6
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC245A

COMPARE

YPC245A

Description
YPC245A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1625RPM 1PH 60HZ 56YZ 3411C TEAO F

BALDOR-RELIANCE

Part # YPC245A

BDI # 132097

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.578
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14.681

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY