T36-A000-0022
        
            Description
            
            T36-A000-0022 DC MOTOR ; POR 0368ATD 30HP 1150RPM 250 250 W6
    
Part # T36-A000-0022
BDI # 21822088
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                1150
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Overall Length - Inch:
                            
                                45.07
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                250
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                30HP
                        
        
                            Mounting Method:
                            
                                W6 Face | Rigid
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                16.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                88.9
                        
        
                            Mounting Method:
                            
                                W6 Face | Rigid