D51200R-1BV
Description
D51200R-1BV SHUNT WOUND DC MOTOR ; MC4013ATZ 200HP 1150RPM 500 300 F1
Part # D51200R-1BV
BDI # 24651710
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
F1 Face
Features
Enclosure:
DPFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
52.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
254
Mounting Method:
F2 Face
D51250R-BV
Description
D51250R-BV SHUNT WOUND DC MOTOR ; 250HP 1150RPM DC 4013ATZ DPG-FV
Part # D51250R-BV
BDI # 126474
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
D51400R-BV
Description
D51400R-BV SHUNT WOUND DC MOTOR ; 400HP 1150RPM DC 4413ATZ DPG-FV
Part # D51400R-BV
BDI # 126477
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
62.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
279.4
Mounting Method:
Rigid | F2 Face
D51300R-BV
Description
D51300R-BV SHUNT WOUND DC MOTOR ; 300HP 1150RPM DC 4013ATZ DPG-FV
Part # D51300R-BV
BDI # 126475
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
60.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face