Page 1 of 3

Next

Compare
092011.00

COMPARE

092011.00

Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH

LEESON

Part # 092011.00

BDI # 553871

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
092116.00

COMPARE

092116.00

Description
092116.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 1800RPM 1PH 42 TEFC

LEESON

Part # 092116.00

BDI # 20182064

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2581Z118

Description
33-2581Z118 ; .25HP 1750RPM DC 42C 3320P TENV F1 N

BALDOR-RELIANCE

Part # 33-2581Z118

BDI # 20176619

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 9.525
Overall Length - Inch: 11.5

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2434Z102

Description
33-2434Z102 ; POR .33HP 1750RPM DC 42C 3327P TENV F1 N

BALDOR-RELIANCE

Part # 33-2434Z102

BDI # 20106376

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 9.525
Overall Length - Inch: 12.44

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 0.33HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
L3352

COMPARE

L3352

Description
L3352 ; .13HP 3450RPM 1PH 42 3310L

BALDOR-RELIANCE

Part # L3352

BDI # 129434

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY