33-2254Z207
Description
33-2254Z207 DC MOTOR ; POR .75/.55KWHP 2500 1/MINRPM 48CZ 3327P
Part # 33-2254Z207
BDI # 20106259
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
10.78
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
1.005 | 0.737HP
Mounting Method:
F3 Face
33-2416Z207
Description
33-2416Z207 DC MOTOR ; POR .75HP 2500RPM 48CZ 3327P TENV F3 N
Part # 33-2416Z207
BDI # 20176598
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
10.78
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F3 Face
33-2267Z191
Description
33-2267Z191 DC MOTOR ; POR .5/.37KWHP 2500 1/MINRPM 48CZ 3313P
Part # 33-2267Z191
BDI # 20106271
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
9.19
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
0.67 | 0.496HP
Mounting Method:
F3 Face