103404.00
Description
103404.00 GENERAL PURPOSE AC MOTOR ; 1/2HP- 37KW 1800RPM IEC 71 TENV
Part # 103404.00
BDI # 554221
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.62
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
103396.00
Description
103396.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 37KW 1800RPM IEC71 TENV 230/460V
Part # 103396.00
BDI # 554213
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.58
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
098067.00
Description
098067.00 IEC DC GEARMOTOR ; 37KW 1/2HP 1800RPM IP54 24V
Part # 098067.00
BDI # 20181196
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.78
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 3.5 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
B3/B5 Face | Rigid