R307;071T17FH5327
Description
071T17FH5327 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71 3/60/230/460V
Part # R307
BDI # 22327270
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1695/1380
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
071T17FH5326
Description
071T17FH5326 IEC MOTOR ; 1/3HP 1800RPM TEFC 71 3/60 230/460V AL
Part # R304
BDI # 22327268
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1700/1380
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.4/0.7 Ampere | 4 Poles
Mounting Method:
B3 Face
R409;071T34FH5304
Description
071T34FH5304 GP AC MOTOR ; 3/4HP 3600RPM TEFC 71M 3/60/575V
Part # R409
BDI # 22327298
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
3400
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 0.91 Ampere | 2 Poles
Mounting Method:
Rigid
R367;071T17FH5408
Description
071T17FH5408 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71C 3/60/230/460V
Part # R367
BDI # 22327278
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1695/1380
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
R387;071T17FH5508
Description
071T17FH5508 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71D 3/60/230/460V
Part # R387
BDI # 22327282
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1695
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid