YPC245A

COMPARE

YPC245A

Description
YPC245A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1625RPM 1PH 60HZ 56YZ 3411C TEAO F

BALDOR-RELIANCE

Part # YPC245A

BDI # 132097

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.578
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14.681

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC345A

COMPARE

YPC345A

Description
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1

BALDOR-RELIANCE

Part # YPC345A

BDI # 132101

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.578
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14.681

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY