056T34F5353
        
            Description
            
            056T34F5353 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 3/60/575V
    
Part # K725
BDI # 22500721
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.63
                        
        
                            Sync RPM:
                            
                                3450
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                16.002
                        
        
                            Overall Length - Inch:
                            
                                8.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 3 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Bolt-On
                        
        
5K42JN4163
        
            Description
            
            5K42JN4163 GP AC MOTOR ; 1/2HP 1425RPM DP 56 3/50/220/380V
    
Part # K318
BDI # 1482997
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.63
                        
        
                            Sync RPM:
                            
                                1425
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                16.002
                        
        
                            Overall Length - Inch:
                            
                                5.72
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
C1463A;5KC39PN6201X
        
            Description
            
            5KC39PN6201X JET PUMP MOTOR ; 3/4HP 3600RPM DP 1/60115/230V
    
Part # C1463A
BDI # 22333243
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.63
                        
        
                            Sync RPM:
                            
                                3450
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                16.002
                        
        
                            Overall Length - Inch:
                            
                                6.87
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 13 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
5KC49PN0155
        
            Description
            
            5KC49PN0155 GP AC MOTOR ; POR 1HP 1800RPM DP 56 FRAME
    
Part # C235
BDI # 27633186
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.63
                        
        
                            Sync RPM:
                            
                                1725
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                16.002
                        
        
                            Overall Length - Inch:
                            
                                7.15
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 13.6 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Resilient
                        
        
33-2306Z186G1
        
            Description
            
            33-2306Z186G1 ; POR 2HP 4000RPM DC 56YZ 3320P OPFC F3 N
    
Part # 33-2306Z186G1
BDI # 20106287
Features
        
                            Enclosure:
                            
                                OPFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.63
                        
        
                            Sync RPM:
                            
                                4000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                16.002
                        
        
                            Overall Length - Inch:
                            
                                13.07
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                90
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Mounting Method:
                            
                                F3 Face