33-2153Z122
Description
33-2153Z122 ; .5HP 1750RPM DC 56YZ 3336P TENV F3 N
Part # 33-2153Z122
BDI # 20106211
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.668
Sync RPM:
1750
Shaft Diameter - Millimeter:
16.967
Overall Length - Inch:
11.72
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face