Page 1 of 8

Next

Compare
R321A;090LT34FH6301

COMPARE

R321A;090LT34FH6301

Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM

LEESON

Part # R321A

BDI # 21554094

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
119509.00

COMPARE

119509.00

Description
119509.00 GENERAL PURPOSE AC MOTOR ; 2HP/1.5KW 3PH 1745RPM IEC 90 FRAME B5

LEESON

Part # 119509.00

BDI # 22501077

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 13.84
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
19214800

COMPARE

19214800

Description
19214800 ; POR 3/2.2 3600 575 IP55

LEESON

Part # 19214800

BDI # 17099294

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19213400

COMPARE

19213400

Description
19213400 ; POR 1.5/1.1 1800 575 IP55

LEESON

Part # 19213400

BDI # 17099291

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 1-1/2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19206200

COMPARE

19206200

Description
19206200 ; POR 1.5/1.1 1200 230/460

LEESON

Part # 19206200

BDI # 17099210

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 1-1/2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY