Page 1 of 3

Next

Compare

COMPARE

192261.00

Description
192261.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 80 IEC TEFC 1PH 60HZ

LEESON

Part # 192261.00

BDI # 22850791

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R399A;090LT34FH6520

COMPARE

R399A;090LT34FH6520

Description
090LT34FH6520 GP AC MOTOR ; 3HP 3600RPM TEFC 90LD 3/60/230/460V

LEESON

Part # R399A

BDI # 22327412

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3500/2875
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
090LT17FH5326

COMPARE

090LT17FH5326

Description
090LT17FH5326 GP AC MOTOR ; 2HP 1800 TEFC 90L 3/60/230/460

LEESON

Part # R319

BDI # 27212354

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1710
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R379A;090LT34FH6420

COMPARE

R379A;090LT34FH6420

Description
090LT34FH6420 GP AC MOTOR ; 3HP 3600RPM TEFC 90LC 3/60/230/460V

LEESON

Part # R379A

BDI # 22327410

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3500/2875
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R378A;090LT17FH6419

COMPARE

R378A;090LT17FH6419

Description
090LT17FH6419 GP AC MOTOR ; 2HP 1800RPM TEFC 90LC 3/60/230/460V

LEESON

Part # R378A

BDI # 22327394

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY