193343.6
Description
193343.6 REPLACEMENT MOTOR ; 7 1/2HP-5 5KW 1750RPM 230/460V 3PH
Part # 193343.6
BDI # 556512
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.496
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
38
Base to Center of Shaft - Millimeter:
131.978
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
Rigid
193312.00
Description
193312.00 ; POR 10/7.5 3600 230/460 TEFC DF132S B3
Part # 193312.00
BDI # 20182167
Features
Enclosure:
IP55
Shaft Diameter - Inch:
1.496
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
38
Overall Length - Inch:
18.72
Base to Center of Shaft - Millimeter:
132
Inch - Metric:
Metric
Horse Power:
10HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.496
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
38
Base to Center of Shaft - Millimeter:
131.978
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
Rigid
MVM3711D
Description
MVM3711D 3PH AC MOTOR ; 7.5KW 3490RPM 3PH D132SD TEFC
Part # MVM3711D
BDI # 24285276
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.496
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
38
Overall Length - Inch:
19.35
Current:
AC
Inch - Metric:
Metric
Horse Power:
10HP
Mounting Method:
B5 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.496
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
38
Overall Length - Inch:
19.35
Current:
AC
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Mounting Method:
B5 Face