D5175R-1BV
Description
D5175R-1BV DC MOTOR ; MC3212ATZ 75HP 1150RPM 500 300 F2
Part # D5175R-1BV
BDI # 24651711
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
F2 Face
D5550R
Description
D5550R SHUNT WOUND DC MOTOR ; 50 1750/2300 LC3212ATZ TEFC 500V
Part # D5550R
BDI # 126497
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.624
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
43.88
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
50HP
Mounting Method:
Rigid | F2 Face
D50100RS-BV
Description
D50100RS-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 3212ATZ DPG-FV
Part # D50100RS-BV
BDI # 126404
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
D50125RS-BV
Description
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV
Part # D50125RS-BV
BDI # 126411
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
D50125UR-BV
Description
D50125UR-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
Part # D50125UR-BV
BDI # 126412
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
41.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face