Page 1 of 113

Next

Compare
L5023T

COMPARE

L5023T

Description
L5023T 1PH EXPLOSION PROOF MOTOR

BALDOR-RELIANCE

Part # L5023T

BDI # 129625

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL5031T

COMPARE

CL5031T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # CL5031T

BDI # 126106

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.1
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3016T

COMPARE

XT3016T

Description
XT3016T AC MOTOR, 1HP 1160RPM 3PH 60HZ 145T 0526M TEFC F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # XT3016T

BDI # 26358709

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P431Z352G1

Description
35P431Z352G1 ; 1HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # 35P431Z352G1

BDI # 21782644

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 14.5

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35R763M613G1

Description
35R763M613G1

BALDOR-RELIANCE

Part # 35R763M613G1

BDI # 21591294

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 18.39
Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY